Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, White, 160 Wipes, Characteristic
Mfr # 101105152
Zoro # G204417748
product price: $68.45
/pk 4, $17.11/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Color White
- Application General Purpose
- Net Weight 8.686 lbs
- Length 6.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 101105152
- Zoro # G204417748
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 6.9" |
Width | 6" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Color | White |
Application | General Purpose |
Net Weight | 8.686 lbs |
Recommended Dilution | RTU |
Cleaner Chemical Product Grouping | Hydrogen Peroxide |
Packaging Type | Canister |
Primary Chemical | Hydrogen Peroxide |
Fragrance | Characteristic |
Used On | Hard Nonporous Surfaces |
For Use On | Bactericidal; Fungicidal; Germicidal; Virucidal |
Paper Towel Type | Disinfecting Wipes |
Standards | EPA Reg. No. 70627-60; EPA List N |
Wipes per Container | 160 |
Description
Ready-to-use disinfectant cleaner wipe based on proprietary hydrogen peroxide (AHP) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. No VOCs and no fragrance added. Non-irritating to skin and eyes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- GUARDSMAN 04607 12.5oz WOOD POLISH UV PR (460700)
- VIKAN 1500mm Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29623)
- CLOROX Urine Remover for Stains and Odors, 32 oz Spray Bottle, PK9, 9PK (31036)
- DIVERSEY Dry Wipe Roll, White, Bucket, Polypropylene, 120 Wipes, 10 1/2 in x 12 in (5768748)
- DIVERSEY Towels & Wipes, White, 160 Wipes, 4 PK (100850924)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- DIVERSEY Towels & Wipes, Colorless, 160 Wipes (100850923)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh (4599516)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- Diversey Multi-Purpose Wipes