Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, White, 160 Wipes, 4 PK
Mfr # 100850924
Zoro # G401962997
product price: $161.99
/pk 4, $40.50/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Color White
- Application Animal Treatment Facilities; Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels
- Standards EPA Reg. No. 70627-77; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1
- Roll Length 18.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100850924
- Zoro # G401962997
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Roll Length | 18.56" |
Length | 12" |
Width | 11" |
Outside Diameter | 18.626" |
Diameter | 18.63" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Color | White |
Application | Animal Treatment Facilities; Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels |
Standards | EPA Reg. No. 70627-77; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1 |
Capacity | 28 lbs |
Dispenser Capacity | 28 lbs |
Packaging Type | Canister |
Wipes per Container | 160 |
Net Weight | 27.999 lbs |
For Use On | Bactericidal; Fungicidal; Tuberculocidal; Virucidal |
Primary Chemical | Hydrogen Peroxide |
Ply | 1 |
Recommended Dilution | RTU |
Effective to Remove | Bactericidal; Fungicidal; Tuberculocidal; Virucidal |
Paper Towel Type | Disinfecting Wipes |
Contains | Hydrogen Peroxide |
Description
Next generation, ready-to-use disinfectant cleaner, based on proprietary hydrogen peroxide (AHP®) technology, delivers fast, effective virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer performance. Kills MRSA and Norovirus. Disinfects in one minute or less, making it the shortest contact time in the Diversey portfolio of disinfectants and disinfecting wipes: 30 seconds as a virucide (one minute for canine parvovirus); one minute as a bactericide, tuberculocide or fungicide; 10 seconds as a non-food-contact sanitizer; and 30 seconds as a soft-surface sanitizer. Colorless disinfectant features a nonintrusive, characteristic scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ Granite Wax Plus, 3785ml/128 oz. (GRX 22810)
- JOFEL Single Tissue Dispenser (R2100MBK)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- GLOBAL INDUSTRIAL Round Blue, Plastic (240460BL)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Unscented, 4 PK (5627427)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Unscented, 4 PK (100823906)
- DIVERSEY Towels & Wipes, Colorless, 160 Wipes (100850923)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Pop Up Box, Hydroknit, 100 Wipes, 16 3/4 in x 8 1/4 in, 10 PK (41412)
- Diversey Multi-Purpose Wipes