Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, Colorless, 160 Wipes
Mfr # 100850923
Zoro # G901962992
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Application Animal Treatment Facilities; Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels
- Primary Chemical Hydrogen Peroxide
- Effective to Remove Bactericidal; Fungicidal; Tuberculocidal; Virucidal
- Recommended Dilution RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100850923
- Zoro # G901962992
- Country of Origin Canada
- Category Multi-Purpose Wipes
Dimensions
Outside Diameter | 20.64" |
Roll Length | 15.2" |
Length | 7" |
Width | 6" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Color | Colorless |
Application | Animal Treatment Facilities; Hotels; Long-Term Care Facilities; Medical Facilities; Operating Rooms; Public Buildings; Public Restrooms; Recreational Facilities; Retail Businesses; Schools; Vessels |
Primary Chemical | Hydrogen Peroxide |
Effective to Remove | Bactericidal; Fungicidal; Tuberculocidal; Virucidal |
Recommended Dilution | RTU |
Wipes per Container | 160 |
Standards | EPA Reg. No. 70627-77; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1 |
Dispenser Capacity | 28.05 lbs |
For Use On | Bactericidal; Fungicidal; Tuberculocidal; Virucidal |
Net Weight | 28.043 lbs |
Ply | 1 |
Packaging Type | Canister |
Contains | Hydrogen Peroxide |
Capacity | 28.05 lbs |
Paper Towel Type | Disinfecting Wipes |
Description
Next generation, ready-to-use disinfectant cleaner, based on proprietary hydrogen peroxide (AHP®) technology, delivers fast, effective virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer performance. Kills MRSA and Norovirus. Disinfects in one minute or less, making it the shortest contact time in the Diversey portfolio of disinfectants and disinfecting wipes: 30 seconds as a virucide (one minute for canine parvovirus); one minute as a bactericide, tuberculocide or fungicide; 10 seconds as a non-food-contact sanitizer; and 30 seconds as a soft-surface sanitizer. Colorless disinfectant features a nonintrusive, characteristic scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- BIG D Big D, Non-Para Urinal Toss Block, Clean Breeze (685)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- JONES STEPHENS Utility Tote Tray, 10" x 15" x 5" (T60100)
- DIVERSEY Dry Wipe Roll, White, Refill, Polypropylene, 125 Wipes, 10 1/2 in x 12 in, 6 PK (5831874)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- DIVERSEY Disinfecting Wipes, White, Bucket, 160 Wipes, 12 in x 11 in, Cherry Almond (5627427)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- DIVERSEY Towels & Wipes, White, 160 Wipes, 4 PK (100850924)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850925)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 200 Wipes, 9 in x 9 in (PJ700.0909.20)
- Diversey Multi-Purpose Wipes