Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, 160 Wipes, Chlorine, 4 PK
Mfr # 100895931
Zoro # G905743092
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Application Bathrooms
- Standards EPA Reg. No. 70627-75; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1
- Ply 1
- Wipes per Container 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 100895931
- Zoro # G905743092
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 11" |
Roll Length | 18.56" |
Diameter | 18.63" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Application | Bathrooms |
Standards | EPA Reg. No. 70627-75; EPA List N; FDA 21CFR880.6890 Code LRJ Class 1 |
Ply | 1 |
Wipes per Container | 160 |
Used On | Hard Nonporous Surfaces |
Paper Towel Type | Disinfecting Wipes |
For Use On | Clostridium Difficile |
Packaging Type | Canister |
Fragrance | Chlorine |
Dispenser Capacity | 28 lbs |
Net Weight | 28 lbs |
Description
Effective in four minutes against Clostridium difficile (C. diff) spores. May be used to clean and disinfect sinks, faucets, fixtures, bathrooms, restrooms, tubs, and showers. Avert Sporicidal Disinfectant Cleaner Wipes cleans, disinfects and deodorizes hard, nonporous surfaces in one labor saving step with no rinsing required. Designed for use on hard, nonporous surfaces such as those found in hospitals and other healthcare facilities. Effective in four minutes against Clostridium difficile (C. diff) spores. May be used to clean and disinfect sinks, faucets, fixtures, bathrooms, restrooms, tubs, and showers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 13 qt Rectangular Trash Can, White (R4020WHT)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- CLINTON Small Round White Waste Receptacle (TR-13W)
- DIVERSEY Towels & Wipes, Colorless, 60 Wipes, 12 PK (100850922)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh (5388471)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- DIVERSEY Disinfecting Wipes, White, Bucket, 160 Wipes, 12 in x 11 in, Cherry Almond (5627427)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850925)
- DIVERSEY Towels & Wipes, White, 160 Wipes, Unscented, 4 PK (100823906)
- CLEAN ALL GE Fight Bac Disinfectant Wipes, White, 4PK (CL3746990)
- Diversey Multi-Purpose Wipes