Shop All Multi-Purpose Wipes
Diversey
Towels & Wipes, 160 Wipes, 6" x 7", Chlorine, 12 PK
Mfr # 100895790
Zoro # G6102361
product price: $228.99
/pk 12, $19.08/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Sheet Size 6" x 7"
- Application Bathrooms
- For Use On Hard Surfaces; Non-Porous Surfaces
- Wipes per Container 160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100895790
- Zoro # G6102361
- UPC # 10807174536031
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 6" x 7" |
Length | 7" |
Width | 6" |
Roll Length | 10.31" |
Diameter | 30.63" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Application | Bathrooms |
For Use On | Hard Surfaces; Non-Porous Surfaces |
Wipes per Container | 160 |
Effective to Remove | Clostridium Difficile |
Fragrance | Chlorine |
Paper Towel Type | Disinfecting Wipes |
Net Weight | 26.808 lbs |
Dispenser Capacity | 24.11 lbs |
Standards | EPA Reg. No. 70627-75; EPA List N; FDA |
Used On | Hard Nonporous Surfaces |
Packaging Type | Canister |
Description
DiverseyTM Avert Sporicidal Disinfectant Cleaner Wipes, Chlorine, 6 x 7, 160/Can, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 32 In x 14 In, Blue, PK10 (5300-32x14)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- 3M Pad, White, 10"L, PK5 (08003)
- HUSKY 42 gal Trash Bags, 2 ft 8 3/4 in x 3 ft 9 1/8, Heavy-Duty Contractor, 3 mil, Black, 32 PK (HK42WC032B-M)
- DIVERSEY Towels & Wipes, Colorless, 60 Wipes, 12 PK (100850922)
- DIVERSEY Towels & Wipes, White, 160 Wipes, 4 PK (100850924)
- DIVERSEY Dry Wipe Roll, White, Bucket, Polypropylene, 120 Wipes, 10 1/2 in x 12 in (5768748)
- DIVERSEY Disinfecting Wipes, White, Bag, 160 Wipes, 12 in x 11 in, Fresh (100823906)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh, 12 PK (100850923)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 12 in x 11 in, Fresh, 4 PK (100850924)
- SANI PROFESSIONAL Towels & Wipes, White, 175 Wipes, Unscented, 6 PK (P66784)
- Diversey Multi-Purpose Wipes