Shop All Straight Flute Taps
This Product is Discontinued
Diversey
Toilet Bowl Cleaner, Floral, 1 qt., PK12 (Discontinued)
Mfr # 4578
Zoro # G7656037
This Product is Discontinued
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Cleaner Container Type Tub
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4578
- Zoro # G7656037
- UPC # 046500045783
- Country of Origin Unknown
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Cleaner Container Type | Tub |
Container Type | Tub |
Description
Cleaners and Detergents, Container Type Tub, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.