Shop All Bathroom Cleaners
Diversey
Toilet Bowl Cleaner, 32 oz., Mint, Blue
Mfr # 04560.
Zoro # G3687013
original price:
$15.49
10% off
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Toilet Bowl Cleaner
- Size 32 oz.
- Container Type Jug
- Fragrance Mint
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 04560.
- Zoro # G3687013
- UPC # 046500045608
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Toilet Bowl Cleaner, Heavy Duty Toilet Bowl Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 32 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series Crew, VOC Content 0 Percent, pH Level 1, pH Value Acidic, Flash Point Greater than 200 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, Net Weight 946 ml
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- DEB 4L Paste Hand Cleaner Cartridge (SOL4LTR)
- EKCOS INNOVATIONS Ekcoscreen Green/Pine (EKS-9G-12)
- DIVERSEY Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz Squeeze Bottle, PK12 (4560)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- DIVERSEY Bathroom Cleaner, 32 oz., Citrus, PK12 (94476081)
- PROCTER & GAMBLE P&G Comet Disinfecting Bathroom Cleaner 1 Gallon RTU Refill Multi Purpose, 3PK (22570)
- Diversey Bathroom Cleaners