Shop All Automotive Degreasers
Diversey
Tempest SC Surfacant Cleaner Degreaser, 1 Gal Jug, Solvent Based. 4 Pack
Mfr # 100986239
Zoro # G7443464
product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreasers
- Cleaner Container Type Bottle
- Cleaner Container Size 1 gal
- Fragrance Surfactant
- Recommended Dilution Concentrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100986239
- Zoro # G7443464
- UPC # 807174542004
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:24 to 1:256, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level 13.11, Kosher, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Wide Angle Convex Mirror (704077)
- WEATHERTECH No Drill Mud Flaps, Black, 120039, Molded Plastic, Black (120039)
- T-H MARINE T-H Marine ODT-1-DP Overflow Drain Tube (ODT-1-DP)
- JOHNSON PUMP Johnson Pump 38503 Aerator Pump 500 GPH 90° (38503)
- DIVERSEY Tempest SC Surfacant Cleaner Degreaser, 55 Gal Drum, Solvent Based (100986240)
- CRC Chlor-Free Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03985)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- GUNK Original Engine Degreaser CA Cleaner/Degreaser, 15 oz Aerosol Spray Can, Solvent Based (EB1CA)
- OIL EATER Oil Eater Orange Cleaner/Degreaser, 55 gal Bucket (AOD5511906)
- CRC Hydro Force Industrial Strength Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Ready to Use (14415)
- CRC MECH FORCE Industrial Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03151)
- Diversey Automotive Degreasers