Shop All Wet Dry Vacuums
Diversey
Taski Vacuumumat 44 Only, 2 x 50 l/s
Mfr # D8005.040
Zoro # G4556618
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 2 x 50 l/s
- Standards CE/CCA
- Vacuum Capacity 12 gal.
- Net Weight 51 lb.
- Sound Level dBA 67 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D8005.040
- Zoro # G4556618
- Country of Origin Italy
- Category Wet Dry Vacuums
Details
Air Flow | 2 x 50 l/s |
Standards | CE/CCA |
Vacuum Capacity | 12 gal. |
Net Weight | 51 lb. |
Sound Level dBA | 67 dBA |
Item | Taski Vacumat 44 Only |
Description
Taski Vacumat 44 Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (38520)
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 (RCP2018581)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1491 (BWK1491)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 6 PK (CLO 30577)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, Eco Walk, Digital Display (P05)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV581H)
- VACMASTER 2.5 gal. Portable Wet/Dry Vac (VOM205P)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (VHS120N1)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- Diversey Wet Dry Vacuums