Shop All Floor Machine Pads
Diversey
Taski Intellipad, 20", PK2
Mfr # D6093711
Zoro # G8835895
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad/Brush Size 20 in
- Shape Round
- Application Cleaning
- Diameter 20 in
- Features Easy and Simple to use, Requires Less Training, Excellent, Consistent Cleaning Results, Improves Gloss and Clarity Through Daily Cleaning, Outstanding Sustainability Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # D6093711
- Zoro # G8835895
- Country of Origin Spain
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 20 in |
Details
Item | Cleaning Pad |
Shape | Round |
Application | Cleaning |
Features | Easy and Simple to use, Requires Less Training, Excellent, Consistent Cleaning Results, Improves Gloss and Clarity Through Daily Cleaning, Outstanding Sustainability Profile |
Product Type | Sanding Pad |
Description
Cleaning Pad, Diameter 20 in, Product Type Sanding Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Application Cleaning, Features Easy and Simple to use, Requires Less Training, Excellent, Consistent Cleaning Results, Improves Gloss and Clarity Through Daily Cleaning, Outstanding Sustainability Profile, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK4 (CP-042-4PK)
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (AW412)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- TOUGH GUY Stripping Pad, Size 14" x 32", Maroon, PK10 (453T23)
- TOUGH GUY Buff Pad, White, Size 13", Round, PK5 (402W48)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- Diversey Floor Machine Pads