Shop All Floor Cleaners and Maintainers
Diversey
Suma Stop Slip Traction Treatment, Unscented, 1 gal Bottle, PK4, 4PK
Mfr # 904678
Zoro # G706569341
product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Unscented
- Container Type Bottle
- Weight 36.971 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904678
- Zoro # G706569341
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 36.971 lbs |
For Use On Surface Material | Ceramic Tile; Glazed Tile; Marble; Porcelain; Terrazzo |
Application | Kitchens |
Standards | CFIA Certified |
Primary Chemical | Sodium Alkyl Sulphonate |
Description
Designed to be applied full strength for traction treatment, which micro-texturizes the tile floor, helping make the floor safer. Use diluted for effective daily cleaning. Use on quarry tile, porcelain and glazed ceramic tile and other unglazed ceramic tile floors, but not on wood, cork, floors with finish, marble, terrazzo, linoleum, or aluminum. Deep clean concrete at 1:4 dilution.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Speed Sweep® Average Duty Poly Brush (M231183)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- WD-40 Electrical Contact Cleaner Spray11 oz. Aerosol Can (300554)
- QUANTUM STORAGE SYSTEMS Tool Caddy, Gray (TC-500GY)
- DIVERSEY Floor Cleaner, Revive, 5 Gallon, Pink (DVO904636)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 5L, Yellow (DVO94996458)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 2.5 Liter, RD, PK 2 (DVO92974618)
- DIVERSEY Revive Floor Maintainer, 5 L, Citrus (93359764)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- DIVERSEY Neutral Floor Cleaner, 32 oz., Citrus (101109755)
- Diversey Floor Cleaners and Maintainers