Shop All Metal Polish and Stone Care
Diversey
Suma Stainless Steel Cleaner, 32 oz, PK6
Mfr # 94368259
Zoro # G4622301
product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 32 oz
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 94368259
- Zoro # G4622301
- UPC # 807174533682
- Country of Origin Canada
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Ready to Use, Standards Kosher, NSF Rated, Surfaces for Use On Aluminum, Brass, Copper, Stainless Steel, Maximum Effective Temperature 104 Degrees F, Minimum Effective Temperature 32 Degrees F, Flash Point 145 Degrees F, Fragrance Unscented, Net Weight 32 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBBING BUBBLES Pledge Revitalizing Oil Orange Scent Furniture Polish 16 oz Spray (26363)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-GRWY-H-DB)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (85.0013.0)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black/Gray/Red, Plastic (2132428)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- DIVERSEY Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12 (94970590)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- KIWI Sport Shoe Whitener, 4.0 fl. Oz., PK12 (633490)
- METHOD Apple Orchard Scent Daily Granite Spray 28 oz Spray (00065)
- EARTH FRIENDLY PRODUCTS ECOS PRO Soy Scent Stainless Steel Cleaner 32 oz Liquid (PL9330/6)
- Diversey Metal Polish and Stone Care