Shop All Dishwashing Detergents
Diversey
Suma Shine Portion Pak, 28g, 100/CT, White, PK 100
Mfr # DVO94622384
Zoro # G302501882
product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Size 0.99 oz (0.06 lb)
- Application Utensil
- Effective to Remove Coffee Remover; Tea Remover; Cocoa Remover; Milk Remover
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94622384
- Zoro # G302501882
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 0.99 oz (0.06 lb) |
Details
Item - Dishwashing | Suma Shine Portion Pak |
Cleaner Form | Powder |
Application | Utensil |
Effective to Remove | Coffee Remover; Tea Remover; Cocoa Remover; Milk Remover |
Color | White |
Description
Suma Shine Portion Pak is an oxygen-based, powdered presoak and de-stainer for plastic cups, plates, flatware, utensils, glass coffee pots, coffee urns and tea urns. This alkaline detergent is specially formulated for removal of coffee, tea, cocoa and milk stains. It is effective in removing coffee and tea stains because of active oxygen and removing cocoa and milk stains by alkali source. Suma Shine prevents scaling in hard water conditions when used as directed. This white powder has no fragrance added.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 20" Floor Squeegee (71506)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, for Upright Vacuum (85.2007.1)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- LYSOL Disinfectant Foam Cleaner, 24 oz (1.50 lb) Fresh Clean, 12 PK (RAC02775CT)
- DIVERSEY Dishwasher Sanitizer, 1 gal., Yellow, PK4 (08500280.)
- DIVERSEY Dishwasher Rinse Additive, 1 gal, Blue, PK4 (957273280)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle, PK9 (US04268A)
- Diversey Dishwashing Detergents