Shop All Dishwashing Detergents
Diversey
Suma Pre-Soak Destainer, 1 oz, PK100
Mfr # 94622384
Zoro # G4525561
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Powder
- Cleaner Container Type Packet
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 94622384
- Zoro # G4525561
- UPC # 807174501902
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 oz |
Container Size | 1 oz |
Description
Pre-Soak Destainer, Washing Type Hand Wash, Container Type Packet, Container Size 1 oz, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Powder, Standards Kosher, Color White, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 2.01 gal, Primary Chemical None, Recommended Dilution 1:66 to 1:256, Rinse Required Yes, Package Quantity 100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ABSORB Absorbent (ECO-1CFT-PC)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- RUFFIES PRO Trash Bags, 25 PK (1106983)
- DIVERSEY Dishwasher Rinse Additive, 1 gal, Blue, PK4 (957273280)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- DIVERSEY Detergent, 1 gal., Brown, PK4 (01833276.)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Limon Pot And Pan Detergent, 2PK (DVOCBD95729360)
- DIVERSEY Dishwashing Detergent, 1 gal., Surfact, PK4 (57268280)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK94 (51700-97330)
- Diversey Dishwashing Detergents