Shop All Dishwashing Detergents
Diversey
Suma Pan-Clean D1.5, 2PK
Mfr # DVO100839776
Zoro # G104845801
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Floral
- Cleaner Container Size 84.5 fl oz (2.6 quart)
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVO100839776
- Zoro # G104845801
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 84.5 fl oz (2.6 quart) |
Details
Item - Dishwashing | Suma Pan-Clean D1.5 |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Floral |
Application | Multipurpose |
Standards | Kosher; Halal; Letter of No Objection; CFIA |
Color | Blue |
Effective to Remove | Grease Remover; Soil Remover; Residue Remover |
Recommended Dilution | 1:600 |
Description
Suma Pan-Clean D1.5 quickly cuts through grease on even the toughest soils while you're handwashing pots, pans, utensils, glassware and other food department equipment. Noncorrosive, highly concentrated, pot and pan detergent delivers superior grease-cutting and leaves equipment and utensils thoroughly clean. Long-lasting suds provide outstanding cleaning performance. Specially formulated detergent provides excellent cleaning in a three-compartment sink and leaves sink areas smelling clean and fresh with a floral scent. Dilution ratio is 1:600.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- DIVERSEY Suma Shine Portion Pak, 28g, 100/CT, White, PK 100 (DVO94622384)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- AJAX Dishwashing Detergent, 52 oz., Orange, PK6 (149860)
- Diversey Dishwashing Detergents