Shop All Kitchen Cleaners
Diversey
Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12
Mfr # 948049
Zoro # G301962981
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Ceramics; Enamel; Glass; Metal; Plastic
- Fragrance Unscented
- Cleaner Form Liquid
- Application Degreaser/Cleaner
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 948049
- Zoro # G301962981
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 32 oz |
Details
Chemicals For Use On | Ceramics; Enamel; Glass; Metal; Plastic |
Fragrance | Unscented |
Cleaner Form | Liquid |
Application | Degreaser/Cleaner |
Container Type | Spray Bottle |
Net Weight | 30.424 lbs |
Description
High-powered product removes grease and heavily carbonized soils. Oil- and grime- cutting additives minimize the need for labor-intensive scrubbing. May be diluted for use on fryers.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Single-Post Paper Holder (BP1808CH)
- OATEY CLOG BUSTER 4"" - 6"" (33442)
- PURELL 1200 ml Foam Hand Soap Cartridge (7878-02)
- GEORGIA-PACIFIC 10 gal Rectangular Trash Can, Silver, 17 1/4 in Dia, Stainless Steel (59491)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- LYSOL Cleaner Spray, f/Kitchens, Antibacterial, 22 oz Multi, PK 9 (RAC79556CT)
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- Diversey Kitchen Cleaners