Shop All Septic & Drain Cleaners
Diversey
Suma Drain Maintainer, 1 gal, PK4
Mfr # 4485501
Zoro # G4555232
product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
- Cleaner Container Size 1 gal
- Cleaner Container Type Jug
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 4485501
- Zoro # G4555232
- UPC # 807174500011
- Country of Origin Canada
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal. |
Container Size | 1 gal |
Details
Cleaner Chemical Product Grouping | Drain Cleaners and Maintainers |
Item - Drains and Maintainers | Drain Maintainer |
Cleaner Container Type | Jug |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Primary Chemical | None |
Contains | 1, 2-Benzisothiazol-3(2H)-One |
Standards | CFIA, Halal, Kosher |
Case Quantity | 4 |
Item | Drain Maintainer |
Container Type | Jug |
VOC Content | 0 % |
Color | Green |
pH Level | 8.5 |
Septic System Safe | Yes |
Flash Point | Greater Than 200 Degrees F |
Cleaner Type | Drain, Grease Trap, Pipe, Septic System |
Maximum RTU Yield per Container | 1 gal |
pH Value | Neutral |
Description
Drain Maintainer, Cleaner Type Drain, Grease Trap, Pipe, Septic System, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Septic System Safe Yes, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards CFIA, Halal, Kosher, Color Green, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 1 gal, Primary Chemical None, Properties Septic System Safe, Recommended Dilution Ready to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Green, Plastic, 20 in L Overall (3NB58)
- EARTH FRIENDLY PRODUCTS ECOS Grapefruit Scent Liquid Dish Soap 25 oz (9722/6)
- TORK Tork Centerfeed Paper Wiper White M2, High Absorbency, 6 x 305 Sheets, 100230 (100230)
- CHASE PRODUCTS Aerosol Glass Cleaner NO ammonia Vista Clear 12/20oz, 12PK (438-5155)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (01290)
- DRANO 1 Gal. Commercial Line Max Gel Clog Remover (10109)
- CLR PRO Drain Maintainer, Bucket, 5 gal, Liq (G-FM-BEDM-5PRO)
- RID-X Powder Septic System Treatment 9.8 oz (1920094143)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- SANTEEN Drain Opener, Sulfuric Acid, 1/2 gal., PK4 (210)
- ZEP Drain Maintainer, 1 gal, Bottle, Liquid, PK4 (166823)
- Diversey Septic & Drain Cleaners