Shop All Degreasers
This Product is Discontinued
Diversey
Suma Break-Up Degreaser, 1 gal. Jug, Foam, Yellow, 4 PK (Discontinued)
Mfr # 904495
Zoro # G6069321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Cleaner Form Foam
- Degreaser Application Ceramic; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic
- Fragrance Bland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 904495
- Zoro # G6069321
- UPC # 10807174529309
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal. |
Details
Item | Suma Break-Up Degreaser |
Container Type | Jug |
Cleaner Form | Foam |
Degreaser Application | Ceramic; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic |
Fragrance | Bland |
For Use On | Grease; Oils; Proteins |
Color | Yellow |
Net Weight | 35.847 lbs |
Application | Degreaser/Cleaner |
Description
DiverseyTM Suma Break-Up Heavy-Duty Foaming Grease-Release Cleaner, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.