Shop All Floor Cleaners and Maintainers
Diversey
Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK
Mfr # 93163905
Zoro # G805736798
product price: $273.99
/pk 4, $68.50/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Fragrance Unscented
- Container Type Bottle
- Weight 36.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93163905
- Zoro # G805736798
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 36.75 lbs |
For Use On Surface Material | Ceramic Tile; Quarry Tile; Vinyl |
Application | Floor Cleaner/Degreaser |
Primary Chemical | Alcohol Ethoxylates |
For Use On | Fats; Grease; Oils |
Standards | NSF |
Contains | 1 gal |
Degreaser Container Type | Fats; Grease; Oils |
Description
This premium-liquid, bacteria-enhanced no-rinse floor cleaner comes with solvents. It provides a residual cleaning effect on quarry tile floors that can last for up to several days. Great for removing fats, grease and oils that can build up in the grout and tile pores of quarry tile floors, avoiding slip-fall accidents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER PROFESSIONAL Grabbng Tool Nifty Nabber 36In (92134)
- VIKAN 61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2991Q5)
- QUICKIE Universal String Wet Mop, 12.8 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Polyester (720362M4)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- DIVERSEY Floor Cleaner, 1 gal., Floral, White (94512767)
- DIVERSEY Floor Cleaner and Burnish Maintainer, 1 Gallon, , White, PK 4 (DVO94033110)
- DIVERSEY Neutral Floor Cleaner, 32 oz., Citrus (101109755)
- DIVERSEY Floor Cleaner, Hvy-Dty, Pro, No-Rinse, Citrus, 5L, Yellow (DVO94996458)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- LUNDMARK Poly-Clean Floor Cleaner Liquid 1 qt (3227F32-6)
- Diversey Floor Cleaners and Maintainers