Shop All Floor Strippers
Diversey
Stripper, Power Foam, Bravo, 23 oz White, PK 12
Mfr # DVO94966769
Zoro # G602501872
product price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 fl oz (0.7 quart)
- Application Spot Remover
- Fragrance Solvent
- Color White
- For Use On Baseboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94966769
- Zoro # G602501872
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 23 fl oz (0.7 quart) |
Details
Item | Bravo Power Foam Heavy Duty Stripper |
Application | Spot Remover |
Fragrance | Solvent |
Color | White |
For Use On | Baseboard |
Cleaner Form | Foam |
Description
Foam stripper features an extra heavy-duty, fast-acting formula to quickly strip areas where machine scrubbing is not practical. Color-changing design turns clear when it's done working to ensure proper use. Thick foam clings to walls to easily clean vertical surfaces. Foam stripper is perfect for all types of metal interlock floor polish from a wide variety of surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- IMPACT PRODUCTS Mop Pad, Microfiber, PK12 (LWBS18)
- GORDON BRUSH Ostrich Feather Duster (M550260)
- CLOROX Disinfecting Wipes, White, Canister, 75 Wipes, 8 in x 7 in, Lemon, 6 PK (15948)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- TREWAX 1 Gal. Gold Label Wax Remover (887071969)
- Diversey Floor Strippers