Shop All Floor Cleaners and Maintainers
Diversey
Stride Neutral Cleaner, Citrus Scent, PK2
Mfr # 95122613
Zoro # G8048714
product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1.4 L
- Color Orange
- Fragrance Citrus
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95122613
- Zoro # G8048714
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1.4 L |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Color | Orange |
Fragrance | Citrus |
Container Type | Bottle |
Weight | 7.981 lbs |
Recommended Dilution | 1:375, 1:750 |
Standards | Green Seal Certified |
For Use On Surface Material | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
For Use On | Dust; Food Residue; Grease; Grime; Oil-Based Soil; Organic Matter; Scuff Marks; Water-Based Soil |
Includes | Includes two bottles of cleaner |
Application | Floor Cleaner/Degreaser |
Removes | Dust; Food Residue; Grease; Grime; Oil-Based Soil; Organic Matter; Scuff Marks; Water-Based Soil |
Features | SmartDose™ system for easy dosing. |
Description
Stride Neutral Cleaner,Citrus Scent,PK2, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE SCRUBR REPLACEMENT 10"" (52010)
- OXICLEAN OxiClean No Scent Laundry Stain Remover Liquid 12 oz (51244)
- BLACK SWAN All Purpose Primer/Cleaner(Purple)1/4 pt (08000)
- REJUVENATE Shine Refresher, Clear, 32 oz (HG-R85001)
- DIVERSEY Floor Science, Floor Cleaner, Ctrs, 1gal, PK4 (CBD540441)
- DIVERSEY Suma Bio-Floor Cleaner, Unscented, Liquid, 1 gal, 4PK (93163905)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Floor Cleaner, 1 gal., White, Surfactant (94033110)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- DIVERSEY Flr Science, Prem Hi Glss, Flr Finish, 5gal (CBD540427)
- BEAUMONT Beaumont 32 Oz Stone & Tile Sealer 887142027 (70755420279)
- Diversey Floor Cleaners and Maintainers