Shop All Spray Bottles
Diversey
Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi
Mfr # DVOD03905A
Zoro # G901859247
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Trigger
- Sprayer Tank Capacity 1 qt
- Color Multi
- Material Plastic
- Application Restroom; Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # DVOD03905A
- Zoro # G901859247
- Country of Origin United States
- Category Spray Bottles
Details
Item | Spray Bottle |
Sprayer Type | Trigger |
Sprayer Tank Capacity | 1 qt |
Color | Multi |
Material | Plastic |
Application | Restroom; Floor |
For Use With | Diversey Crew Restroom Disinfectant Cleaner |
Features | Easy to Use; Rinse-free; Non-porous; Washable |
Description
Empty spray bottle features an easy-to-use trigger to help you accurately apply liquids exactly where you need to prevent wasteful use. Tight seal ensures liquids stay inside the bottle to prevent messy handling. See-through construction allows you to quickly see the remaining amount of liquid to prevent unexpected runout. Empty spray bottle is labeled for the Diversey Crew Restroom Floor and Surface Non-Acid Disinfectant Cleaner (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Blue, Plastic, 8 in L Overall (44013)
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Pads, Medium-weight, 15inL x 18inW, Gray, 100/Pack (670631)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGC11306WH00)
- TRICORBRAUN 20-410 P/P Lotion Pump Black Clear Hood, 4 Inch Dip Tube Treatment (600257)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (95007826)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130252)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D95224978)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- SP RICHARDS Plastic Bottle, Standard, Translucent, 16 oz. (GJO85153)
- Diversey Spray Bottles