Shop All All Purpose Cleaners
Diversey
Spitfire Pro, Power Cleaner, 1 gal. Trigger Spray Bottle, 2 PK
Mfr # CBD540045
Zoro # G6662527
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 1 gal.
- Color Red
- Standards NSF
- Application Ideal for Offices, Kitchens, Break Rooms, Schools, Retail Stores, Automotive Centers, Industrial Plants, Restaurants and Other Commercial Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # CBD540045
- Zoro # G6662527
- UPC # 807174540048
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Trigger Spray Bottle |
Color | Red |
Item | Spitfire Pro,Power Cleaner |
Standards | NSF |
Application | Ideal for Offices, Kitchens, Break Rooms, Schools, Retail Stores, Automotive Centers, Industrial Plants, Restaurants and Other Commercial Facilities |
Dilution ratio | RTU |
Description
Spitfire Pro,Power Cleaner,1gal,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 24-410 P/P Lotion Pump Black Lock Up Smooth Gasket 1.2 Cc, 5.125 Inch Dip Tube Saddle Head (141524)
- BOUNCE Fabric Softener Dryer Sheets, HIgh Efficiency (HE), Fresh Scent, 160 Count Box, 6 Pack (80168)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- HUMYDRY Refill Mstr Absrbr (USA250X3RC6)
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, characteristic (4963314)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- SCRUBBING BUBBLES Fantastik Fresh Scent All Purpose Cleaner Liquid 32 oz (71631)
- Diversey All Purpose Cleaners