Shop All Sorbents
Diversey
Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK
Mfr # D7523269
Zoro # G201860448
original price:
$117.99
10% off
new price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 1/2 gal
- Color Yellow/Black
- Length 100 ft
- Width 1"
- Fluids Absorbed Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 100 ft |
Width | 1" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 1/2 gal |
Color | Yellow/Black |
Fluids Absorbed | Chemicals |
Container Type | Box |
Application | Use for Stripping Floors Use for Equipment Leaks Cleaning Floors |
Absorbency Weight | 0.851 lbs |
Description
Minimize the damage from dangerous spills with super-absorbent control strips. Strips are easy to use - simply cut off the desired length and place on the spill. Convenient strips are vital in preventing slips and falls. Control strips are made from super-absorbent material for reliable performance. Absorbs up to two liters per two-foot segment. Suitable for a wide range of cleaning applications, including refrigerator and appliance leakages, swimming pool safety, restroom and hospital usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Ridgid VF3503 High Efficiency Paper- Dry Pick-Up Pack of 10 (GK-3503/71225)
- VIKAN Tool Wall Bracket, 16 1/2 in L, White (10115)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6 (RCPQ800WHCT)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- DIVERSEY Sorbents, 0.8 gal, Universal, Multi (D7523269)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- HOSPECO Sorbents, 0.11 gal, Gray, 200 PK (AS-SRB-P)
- WYK Sorbents, 2 qt., 12 PK (2012)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SUSTAYN BY SPILFYTER Sorbents, 27 gal, 16 in x 18 in, Universal, Black, Polypropylene (USR-75)
- Diversey Sorbents