Shop All Sorbents
Diversey
Sorbents, 0.8 gal, Universal, Multi
Mfr # D7523269
Zoro # G3023501
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 0.8 gal
- Color Multi
- Fluids Absorbed Universal
- Length 100 ft
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 100 ft |
Width | 4 1/8 in |
Details
Volume Absorbed per Pkg. | 0.8 gal |
Color | Multi |
Fluids Absorbed | Universal |
Application | Use for Stripping Floors Use for Equipment Leaks Cleaning Floors |
Item | Sorbents |
Volume Absorbed Per Pkg. | 0.8 gal. |
Volume Absorbed Range | 0 to 9 gal |
Item - Spill Control | Absorbent Roll |
Spill Control - Fluids Absorbed | Universal |
Absorbency Weight | Light |
Product Type | Sorbent Roll |
Dispenser Box | No |
Volume Absorbed Per Sock/Boom | 0.8 gal |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, Volume Absorbed per Pkg. 0.8 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Work Bench Dust Brush - Red - 526 (526)
- 3M Bathroom Cleaner, 64 oz. Jug (44A)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- AQUA CHEMPACS Neutralizer and Conditioner, 404, PK108 (1193)
- DIVERSEY Sorbents, 1/2 gal, Chemicals, Yellow/Black, 50 PK (D7523269)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Hazmat Pad, Heavy Weight, 15" x 18", Yellow, 100/Pack (2MBYPB-BOX)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (L90790)
- EVOLUTION SORBENT PRODUCTS Sorbents, Gray, Polypropylene (2MBGRL-BOX)
- BRADY Sorbents, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- BRADY Sorbents, 20 gal, 12 in x 12 in, Harsh Chemicals, Green, Polypropylene (SPCUN1113)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- Diversey Sorbents