Shop All Degreasers
Diversey
Solvent-Free Degreaser, 2.6 Qt Liquid, Green, 2 PK
Mfr # DVO100986237
Zoro # G605742838
product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.6 Qt
- Cleaner Form Liquid
- Fragrance Surfactant
- Ready to Use/Concentrated Concentrated
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO100986237
- Zoro # G605742838
- Country of Origin Canada
- Category Degreasers
Dimensions
Size | 2.6 Qt |
Details
Item | Solvent-Free Degreaser |
Cleaner Form | Liquid |
Fragrance | Surfactant |
Ready to Use/Concentrated | Concentrated |
Color | Green |
Application | Multipurpose |
Effective to Remove | Soil Remover; Oil Remover; Grease Remover; Fluid Remover; Dirt Remover |
Type | Multipurpose Cleaner & Degreaser |
Features | Solvent-free; Low Foaming; VOC-free |
Standards | Kosher; NSF; Letter of No Objection |
Dilution Ratio | 1:32, 1:128 |
Description
Tempest SC Solvent-free Cleaner/Degreaser removes food-based soils, oils and greases, metal working fluids and shop dirt. High-alkaline, solvent-free degreaser is made for industrial cleaning applications. It is suitable for use in mopping, autoscrubbing, steam cleaning, pressure-cleaning, foam cleaning vertical surfaces and immersion cleaning applications. Degreaser quickly penetrates industrial soils without solvents. Low-foaming, alkaline degreaser contains no VOCs. No fragrance is added.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW INDUSTRIAL SUPPLY Everflow Industrial Supply C28800 4 in. Force Cup Plunger; Pack Of 5 (861096)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Red (31994)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in, Unscented (PJ700.1212.20)
- TENNANT Squeegee, 3 3/8 in L, Red (9017813)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Cleaner/Degreaser, 1.5 Gal Jug, Liquid, Red, 2 PK (100969925)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- SPEEDCLEAN Coil Cleaner Degreaser Tablets, 0.5 Gal Box, Liquid, Multi Color, 8 PK (SC-CS-TABS)
- Diversey Degreasers