Diversey

Solvent Degreaser, 1.32 gal. Hose End Connection Bottle (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Pre-Measured Chemicals

Key Features

  • Cleaner Chemical Product Grouping Portion Control System Chemicals
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:64
  • Cleaner Container Size 5 L
  • Cleaner Container Type Hose End Connection Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 5 L
Degreaser Container Size 5L
Size 1.32 gal.
Container Size 5 L

Description

Solvent Degreaser, Label Number D2.4, Label Color Coding Blue, Chemical Series Suma, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating Not Rated, pH Level 6.76, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:64, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200.12 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards CFIA, Halal, Kosher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products