Shop All Pre-Measured Chemicals
Diversey
Solvent Cleaner, 5L Hose End Connection Bottle
Mfr # 95892546
Zoro # G5082646
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:16
- Container Size 1.5 L
- Cleaner Container Size 5 L
- Net Weight 169 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95892546
- Zoro # G5082646
- UPC # 807174528145
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Container Size | 1.5 L |
Cleaner Container Size | 5 L |
Size | 5L |
Description
Solvent Cleaner, Label Number 21, Label Color Coding Red, Chemical Series Spitfire, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating C1, pH Level 13.6, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:16, Concentrated, Properties No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 3 Percent, Fragrance Pine, Standards CFIA, Kosher, NSF Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- CARLISLE FOODSERVICE 60" Powder Coated Steel Handle, 60", PK12, Black, Powder Coated Steel (362027503)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle (BWK 4820EA)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- DIVERSEY Citrus Neutral Cleaner, 1.4L Jug (95122613)
- DIVERSEY Butyl All Purpose Cleaner, 2.5L Bottle, 2 PK (95892221)
- DIVERSEY Non-Butyl Cleaner Degreaser Concentrate, 2.5L Bottle, 2 PK (100835210)
- DIVERSEY Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK (101109762)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- 3M Neutral Floor Cleaner, 2L Bottle (33H)
- Diversey Pre-Measured Chemicals