Shop All Insect Killers
Diversey
Skidoo Institutional Flying Insect Killer, 15 oz Aerosol, PK6
Mfr # 5814919
Zoro # G6076699
product price: $73.29
/pk 6, $12.22/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 15 oz
- Targeted Insects Adult Mosquitoes; Gnats; Midges; Flies; Flying Insects
- Application Skidoo® Products Are Specially formulated for Institutional, Commercial and Industrial Insect Control. Bsc, Education, Food Processing, Catering, Food Service, Government, Healthcare, Lodging
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5814919
- Zoro # G6076699
- UPC # 10807174518068
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 15 oz |
Details
Form | Liquid |
Targeted Insects | Adult Mosquitoes; Gnats; Midges; Flies; Flying Insects |
Application | Skidoo® Products Are Specially formulated for Institutional, Commercial and Industrial Insect Control. Bsc, Education, Food Processing, Catering, Food Service, Government, Healthcare, Lodging |
Color | White |
Description
DiverseyTM Skidoo Institutional Flying Insect Killer, 15 oz Aerosol, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 18 ft x 24 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-18X24)
- YARD BUTLER Roto Auger, 18" X 1.25" dia. (IREA-4)
- MR. BAR-B-Q Natural Lava Rock Bagged 7lbs (05002)
- TECUMSEH Carburetor (632519)
- AMDRO Insect Killer 6 oz (100099058)
- TERRO 16 Oz. Aerosol Spray Scorpion & Spider Killer (T2302-6)
- SPECTRACIDE 10 lb. Granular Outdoor Only Fire Ant Killer (HG-96472)
- HARRIS 16 Oz. Ready To Use Powder Boric Acid Roach Killer (HRP-16)
- RESCUE FLY TRAP REFL 1.45OZ (PFTA-DB12)
- NATURE-CIDE Nature-Cide Pest Management X2 (64oz) MCP (NCPM64)
- ADVANCE 375A Select Granule (8oz) (59014058)
- Diversey Insect Killers