Shop All Pre-Measured Chemicals
This Product is Discontinued
Diversey
Shower Cleaner, 2.5L Bottle, 2 PK (Discontinued)
Mfr # 95694769
Zoro # G4421121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:40
- Cleaner Container Size 2.5 L
- Primary Chemical None
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 95694769
- Zoro # G4421121
- UPC # 807174527490
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.5 L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Shower Cleaner, Label Number 9, Label Color Coding Purple, Chemical Series Crew, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 1, pH Value Acidic, Primary Chemical None, Recommended Dilution 1:40, Concentrated, Properties Butyl Free, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards TSCA, Surfaces for Use On Ceramic Tile, Stainless Steel, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.