Shop All Polishing and Dusting
Diversey
Shine-Up Furniture Cleaner, Lemon Scent, 32oz, Trigger Spray Btl, PK12
Mfr # 4995480
Zoro # G401962744
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Lemon
- Effective to Remove Dust; Fingerprints; Water Marks; Wax
- Application Furniture
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 4995480
- Zoro # G401962744
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Trigger Spray Bottle |
Fragrance | Lemon |
Effective to Remove | Dust; Fingerprints; Water Marks; Wax |
Application | Furniture |
Color | White |
Net Weight | 27.381 lbs |
Cleaner Form | Liquid |
Recommended Dilution | RTU |
Capacity | 32 oz |
For Use On | Wood |
Description
Get a beautiful, bright hard-wax shine in no more time than it takes to dust your solid and laminated wood furniture. Cleaner removes fingerprints, smudges and common oil-based marks. Blended polish helps protect surfaces against ordinary wear.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- REMCO 9-1/4"L White Scrub Brush (70675)
- 3M Vacuum Hose Anti-Static 28730, 1 in ID x (28730)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- DIVERSEY Endust Multi-Surface Dusting/Cleaning Spray, Lemon Zest, 12.5oz, PK6 (CB508171)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- HOWARD 1 Pt Walnut Restor-A-Finish One-Step Refinisher (RF4016)
- Diversey Polishing and Dusting