Shop All Polishing and Dusting
Diversey
Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12
Mfr # 95765571
Zoro # G201962944
product price: $93.69
/pk 12, $7.81/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13.8 oz
- Container Type Aerosol Spray
- Fragrance Lemon
- Effective to Remove Dust; Fingerprints; Water Marks; Wax
- Recommended Dilution RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95765571
- Zoro # G201962944
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 13.8 oz |
Details
Container Type | Aerosol Spray |
Fragrance | Lemon |
Effective to Remove | Dust; Fingerprints; Water Marks; Wax |
Recommended Dilution | RTU |
Includes | Includes 12 cans of furniture cleaner |
Capacity | 13.8 oz |
Net Weight | 17.835 lbs |
For Use On | Wood |
Removes | Dust; Fingerprints; Water Marks; Wax |
Cleaner Form | Liquid |
Application | Furniture |
Description
Get a beautiful, bright hard-wax shine in no more time than it takes to dust your solid and laminated wood furniture. Cleaner removes fingerprints, smudges and common oil-based marks. Blended polish helps protect surfaces against ordinary wear.
- •A hard-wax shine in no more time than it takes to dust.
- •Removes fingerprints, smudges and common oil-based marks.
- •Helps protect against ordinary wear.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- DIVERSEY Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12 (904751)
- DIVERSEY Dust Mop Treatment, 12.7 oz., PK12 (904751)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- GRANDPA BOSCH SUPER GLOSS Super Gloss Polish, 16 oz, PK12 (GBSG-CS-12X16OZ)
- Diversey Polishing and Dusting