Shop All Floor Finishes and Sealers
Diversey
Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White
Mfr # DVO5104933
Zoro # G202501098
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 640 fl oz (20 quart)
- Color White
- Fragrance Slight Ammonia
- Application Multi Surface
- Features Long Lasting; Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO5104933
- Zoro # G202501098
- UPC # 807174504705
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | Plaza Plus Sealer/Finish |
Color | White |
Fragrance | Slight Ammonia |
Application | Multi Surface |
Features | Long Lasting; Durable |
Description
Plaza Plus Sealer/Finish is a long-lasting, high-gloss sealer/finish specifically formulated for stone floors. It seals and finishes, can be applied, maintained and removed like any conventional finish. Sealer/finish offers excellent adhesion to new or worn stone flooring. Use on terrazzo, quarry tile, brick, slate, granite, marble, unglazed ceramic and Mexican tile. Exhibiting exceptional gloss, leveling and long-lasting durability, it is easy to maintain in conventional and UHS programs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Vacuum Cleaner Floor Nozzle, 1-3/8In (31345073010)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- UNGER 9.1 in W Toilet Brush, 22 1/2 in L Handle, 3 1/2 in L Brush, Red, Plastic, 26 in L Overall (BBCOR)
- LIBMAN Libman 2030 Tornado Mop With Grip N Click Ratchet (183916)
- DIVERSEY Floor Finish, 1.5L, 30 min. Dry Time, PK4 (100880768)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- DIVERSEY Acrylic Seal, Iron Stone, 5 Gallon, White (DVO5104837)
- TOUGH GUY Floor Finish, 2.5 gal., Solid Content 0.24 (36XX49)
- Diversey Floor Finishes and Sealers