Shop All Dishwashing Detergents
Diversey
Sanitizing Rinse, Hand Wash, Bottle, 2.5L
Mfr # 101105267
Zoro # G407023128
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washing Type Hand Wash
- Cleaner Form Liquid
- Fragrance Unscented
- Primary Chemical Quat
- NSF Rating D2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 101105267
- Zoro # G407023128
- UPC # 0807174554052
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Container Size | 2.5 L |
Details
Washing Type | Hand Wash |
Cleaner Form | Liquid |
Fragrance | Unscented |
Primary Chemical | Quat |
NSF Rating | D2 |
VOC Content | 0 % |
Recommended Dilution | 1:25 |
pH Level | 7 |
Surfaces for Use On | Hard Nonporous Surfaces |
Standards | EPA Registered, Halal, Kosher, NSF Rated |
Product Label | Final Step(R) Sanitizer |
Container Type | Bottle |
Color | Red |
Application | A No-Rinse Sanitizer That Conveniently and Effectively Sanitizes Food Contact Surfaces Where Sanitization is of Prime Importance for Use on Surfaces, Utensils and Equipment Use inCommercial Sinks for Sink Immersion of Utensils |
Item | Final Step Sanitizer |
Base Formula | Water Based |
Rinse Required | Yes |
pH Value | Neutral |
Description
Final Step Sanitizer, Washing Type Hand Wash, Container Type Bottle, Container Size 2.5 L, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series Final Step(R), Cleaner Form Liquid, Product Label Final Step(R) Sanitizer, Standards EPA Registered, Halal, Kosher, NSF Rated, Base Formula Water Based, Color Red, NSF Rating D2, Primary Chemical Quat, Recommended Dilution 1:25, Rinse Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Toilet Bowl Cleaner, 5 gal, Bucket (BSI1042)
- ROEBIC LABORATORIES Roebic Liquid Leach & Drain Field Opener 32 oz (K-570-Q-4)
- SCOTT Standard, 1100 Sheets, White, 36 PK (47305)
- ENDUST Dry Microfiber Wipes, Blue, Pack, Microfiber, 2 Wipes, 15 x 15 in, Unscented (END11421)
- DIVERSEY Beer Clean Glass Cleaner, Unscented, Powder, 4 lb. Container, PK2 (990241)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- DIVERSEY Dishwashing Detergent, 1 gal., Surfact, PK4 (57268280)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- DIVERSEY Pot/Pan Detergent, For Optifill System, 2.5L, Blue (DVO94977476)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- Diversey Dishwashing Detergents