Shop All Disinfectants and Sanitizers
Diversey
Sanitizer, Portion Measuring Bottle, Bland, 2 PK
Mfr # 100965932
Zoro # G801770574
product price: $57.49
/pk 2, $28.75/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Portion Measuring Bottle
- Fragrance Bland
- Primary Chemical None
- VOC Content 0%
- Recommended Dilution 1:224
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 100965932
- Zoro # G801770574
- UPC # 807174540819
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1.4 L |
Details
Container Type | Portion Measuring Bottle |
Fragrance | Bland |
Item | Sanitizer |
Primary Chemical | None |
VOC Content | 0% |
Recommended Dilution | 1:224 |
Cleaner Form | Liquid |
Flash Point | 200 Degrees F |
Standards | EPA Registered, Kosher |
Surfaces for Use On | Chopping Blocks, Countertops, Dishes, Glasses, Hard Surfaces, Soft and Precious Metals, Tables, Utensils |
Product Series | No Series |
EPA Registered | Yes |
NSF Rating | D2 |
EPA Registration Number | 875-106 |
Description
Sanitizer, Primary Chemical None, Container Type Portion Measuring Bottle, Container Size 1.4 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:224, Fragrance Bland, Cleaner Form Liquid, Surfaces for Use On Chopping Blocks, Countertops, Dishes, Glasses, Hard Surfaces, Soft and Precious Metals, Tables, Utensils, Standards EPA Registered, Kosher, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating D2, EPA Registered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI EcoSweep Non-Sanded Sweeping Compound (L91050EN)
- DIVERSEY Cleaner and Disinfectant Concentrate, 32 oz. Bottle, Unscented, Blue (04331.)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- RENOWN 12 in. Black L-Grip Plastic Upright Lobby Dust Pan (2602(REN05125))
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- DIVERSEY Final Step 512 Sanitizer, Red, 1.5 L RTD Refill, 2PK (5753116)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- DIVERSEY Cleaners & Detergents, 1.4 L Can, Characteristic, Colorless, 2 PK (5019296)
- DIVERSEY EasyPaks Detergent/Disinfectant, 0.50 oz (0.03 lb) Tub, Lemon, Green, 2 PK (DVO5412135CT)
- DIVERSEY Disinfecting Wipes, Canister, Scent, White, 4 PK (100850924)
- Diversey Disinfectants and Sanitizers