Shop All Pre-Measured Chemicals
Diversey
Sanitizer Concentrate, 2.5 gal. Bottle
Mfr # 5756026
Zoro # G5162272
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 2.5 gal.
- Fragrance Unscented
- Color Red
- Primary Chemical Quat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 5756026
- Zoro # G5162272
- UPC # 807174516715
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5 gal. |
Cleaner Container Size | 2.50 gal. |
Container Size | 9.5 L |
Description
Sanitizer, Primary Chemical Quat, Container Type Box, Container Size 9.5 L, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 Packet per 4 gal, Fragrance Quaternary, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, Wet Contact Time 1 to 3 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series J-512, VOC Content 1 Percent, Flash Point 200 Degrees F, Rinse Required No, NSF Rating D2, EPA Registered Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY BLANC Conditioner, Gallon, Vanilla, Sea Salt, Bourbon White Tea Ginger, PK 4 (HA-BDW-032)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- UNGER PROFESSIONAL 18In Rubber Floor Squeegee (92123)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2L Bottle, 2 PK (4963331)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (93172668)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Neutral Cleaner, 2.5L Bottle, 2 PK (101109756)
- DIVERSEY Quat Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (101102926)
- 3M Cleaner, 2L Bottle (16L)
- Diversey Pre-Measured Chemicals & Dispensers