Shop All Disinfectants and Sanitizers
Diversey
Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK
Mfr # 5756018
Zoro # G9053667
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5756018
- Zoro # G9053667
- UPC # 807174516708
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Sanitizer, Primary Chemical Quat, Container Type Bottle, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:512, Fragrance Quaternary, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Halal, Kosher, NSF Rated, Wet Contact Time 1 to 3 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series J-512, VOC Content 1 Percent, Flash Point 200 Degrees F, Rinse Required No, NSF Rating D2, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORSEMENS PRIDE Manure Bucket RED (4228-RE)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (53691)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Surface Wipes, Dispenser and Antibacterial Wipes, 4PK (ZZ700-Sur-Z800-4)
- POLAR PLASTICS Construction Film, 4 mil, Black (B64)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Fresh Scent, 12 PK (4832)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Lavender, Colorless (4531)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- Diversey Disinfectants and Sanitizers