Shop All Disinfectants and Sanitizers
Diversey
Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK
Mfr # 90670
Zoro # G1829366
product price: $44.15
/pk 100, $0.44/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packets
- Size 0.13 oz.
- Fragrance Unscented
- Color Yellow
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 90670
- Zoro # G1829366
- UPC # 019800906702
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 0.13 oz. |
Cleaner Container Size | 0.13 oz. |
Container Size | 0.125 oz |
Description
Multi-Surface Sanitizer, Primary Chemical None, Container Type Packet, Container Size 0.125 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 Packet per 1 gal, Fragrance Chlorine, Cleaner Form Powder, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Kosher, NSF Rated, Wet Contact Time 1 to 5 min, Targeted Pathogens C. Difficile; Hepatitis A, Product Series Sani-Sure, VOC Content 0 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating D2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 100 PK (B2305918)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- DAMPRID Tab Container Fresh Scent (FG96)
- DIVERSEY Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Colorless, 12 PK (100850916)
- DIVERSEY All-Purpose Virex Disinfectant Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus, Clear, 4 PK (DVOCBD540540)
- DIVERSEY Disinfectant Concentrate, 0.5 oz. Packets, Unscented, Green, 2 PK (5412135)
- DIVERSEY Cleaner and Disinfectant, 1 gal. Jug, Unscented, Colorless, 4 PK (100898636)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- ODOBAN Odor Eliminator Disinfectant Concentrate, 1 Gallon, Citrus (911661-G4)
- Diversey Disinfectants and Sanitizers