Shop All Food Service Appliance Parts
Diversey
RTD Water Hook-Up Kit, Switch, On/Off, 3/8 dia x 5 ft
Mfr # D3191746
Zoro # G001860365
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hose/Nozzle Kit
- For Use With Diversey™ 3481057, 3719563, 3481049
- Length 5 ft
- Color White/Gold
- Outside Dia. (In.) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # D3191746
- Zoro # G001860365
- UPC # 807174492064
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 5 ft |
Outside Dia. (In.) | 3/8" |
Details
Type | Hose/Nozzle Kit |
For Use With | Diversey™ 3481057, 3719563, 3481049 |
Color | White/Gold |
Weight | 1.2 lbs |
Description
Handy kit provides everything you need to make the most of your RTD® system. Convenient hose adapter simplifies connecting super-concentrate products to your water supply. Split-resistant hose provides extra durability. Designed specifically for use with RTD® dispensing systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVATOAST Butter Roller Driving Motor for BT18H Conveyor Bun Grill Toasters - 208/240V 60hz (184PBT6H)
- MCCAFE Ground Coffee, Premium Roast Decaf, 24 oz Can (079737)
- GLAD Sandwich Zipper Bags, 6.63" x 8", Clear, PK600 PK (57263)
- WILBUR CURTIS Canister, Assembly 7Lb Rt Cafepc1 (CA-1124-06R)
- DIVERSEY Soft Serve Sanitizer, Powder, 28grams, White, PK 100 (DVO90234)
- CAMBRO Gasket (12139)
- GRINDMASTER CECILWARE Fuse 40Amp 250V Ef65 (C136A)
- FRYMASTER Safety Thermostat Kit Lc117 (8261001)
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- DORMONT 48 Blue Hose Snapfa 1 Diameter (16100KIT48)
- BUNN Switch, Dispense (28296-1000)
- Diversey Food Service Appliance Parts