Shop All Floor Cleaners and Maintainers
Diversey
Revive Floor Maintainer, 5 L, Citrus
Mfr # 93359764
Zoro # G3659643
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 L
- Color Red
- Fragrance Citrus
- Container Type Bottle
- Recommended Dilution 1:256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 93359764
- Zoro # G3659643
- UPC # 807174527636
- Country of Origin Canada
- Category Floor Cleaners and Maintainers
Dimensions
Size | 5 L |
Container Size | 5 L |
Details
Item | Floor Maintainer |
Color | Red |
Fragrance | Citrus |
Container Type | Bottle |
Recommended Dilution | 1:256 |
VOC Content | 0% |
Flash Point | 200 Degrees F |
Net Weight | 11.2 |
Features | Scratch Resistant |
Primary Chemical | Alcohol |
Cleaner Form | Liquid |
Label Color Coding | Red |
Product Label | Floor Maintainer |
Product Grouping | Floor Care |
pH Value | Neutral |
Rinse Required | No |
Properties | Low Foam, No Rinse Required, Nonflammable |
Nonflammable | Yes |
Label Number | 51 |
pH Level | 7 |
Low Foaming | Yes |
Fits Dispenser Series | RTD |
Description
Floor Maintainer, Label Number 51, Label Color Coding Red, Chemical Series Revive, Cleaner Form Liquid, Container Size 5 L, Container Type Bottle, Fits Dispenser Series RTD, pH Level 7, pH Value Neutral, Primary Chemical Alcohol, Recommended Dilution 1:256, Concentrated, Properties Low Foam, No Rinse Required, Nonflammable, Flash Point 200 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Net Weight 11.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Milwaukee Dustless Brush 625300 30 In. Squeegee; Steel Straight; Moss Rubber; Double Blade; Case Of 12 (625300)
- GCN Center Pull Paper Towels, 360 Sheets, White, 6 PK (GNR87000)
- UNGER Window Washer, Fabric (WC450)
- VIKAN VIKAN White 10" Replacement Squeegee Blade (77715)
- DIVERSEY Floor Cleaner and Maintainer, 5 gal, Sweet (101109868)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, 32 oz Red, PK 6 (DVO92974600)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- DIVERSEY Floor Cleaner, 1 gal., White, Surfactant (94033110)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- GREEN EARTH Daily Floor Cleaner, Yellow (BET5360400)
- Diversey Floor Cleaners and Maintainers