Diversey

Replacement Bulb, Ultraviolet, PK2


product price: $34.49
/pk 2, $17.25/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Ultraviolet
  • Watts 15 W
  • Length (In.) 18 in
  • Width (In.) 4 1/8 in
  • Depth (In.) 4 1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 18 in
Width (In.) 4 1/8 in
Depth (In.) 4 1/8 in
Overall Height 18 in
Overall Width 4 1/8 in
Overall Depth 4 1/8 in

Details

Item Replacement Bulb
Type Ultraviolet
Watts 15 W
Bug Killer Bulb Shape Straight
Accessory Type Replacement Bulb
Application Replacement Lamp for Insect Light Systems Mantis 1X2, Mantis Uplight, and Cobra
Product Type Replacement Bulb
Bulb Shape Straight
Total Lamp Wattage 15 W
Compatible with Manufacturer Part Number 125-000313
Includes (2) Replacement Bulbs

Description

Replacement Bulb, Product Type Replacement Bulb, Includes (2) Replacement Bulbs, Overall Height 18 in, Overall Width 4 1/8 in, Overall Depth 4 1/8 in, Total Lamp Wattage 15 W, Compatible with Manufacturer Part Number 125-000313, Bulb Shape Straight, Compatible with Grainger Part Number 55FC61, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.