Shop All Laundry Stain Removers
Diversey
Red Juice Stain Remover, 32 oz, Bottle, PK6
Mfr # 95002540
Zoro # G501963016
product price: $175.99
/pk 6, $29.33/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Colorless
- Capacity 32 oz
- Application Carpet/Upholstery Cleaner
- Weight 14.617 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 95002540
- Zoro # G501963016
- Country of Origin United States
- Category Laundry Stain Removers
Details
Color | Colorless |
Capacity | 32 oz |
Application | Carpet/Upholstery Cleaner |
Weight | 14.617 lbs |
Description
Say goodbye to that stubborn juice stain on your carpet - convenient cleanser works as a carpet cleaner and stain remover. Works on tough food and beverage stains, including fruit punch, red wine, fruit juice and red soft drinks. Effective on chocolate, gravy, ice cream, grease and mustard. Can be used for cold or hot transfer stain removal. Colorless with a mild scent. Not wool safe.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 45 Gal. 12 mic 40 in. x 48 in. Natural Can Liner, 250PK (REN14512)
- TOUGH GUY 3 in W Scrub Brush, Medium, 8 1/2 in L Handle, 8 1/2 in L Brush, Cream, Plastic, 8 1/2 in L Overall (400F95)
- KIMBERLY-CLARK PROFESSIONAL 60PK 451CT Bath Tissue (17713)
- COMPONENT HARDWARE Saniguard Sanitizing 9 oz. Room Fogger, 9 oz. 12 PK (SG55-2000)
- DIVERSEY Liquid Laundry Stain Remover 5 gal., Pail (95750345)
- FELS-NAPTHA Laundry Bar & Stain Remover (1975025)
- DIAL Zout Stain Remover (2855863)
- SPRAY ‘N WASH® Pre-Treat Refill, Liquid, 60 oz Bottle, PK6 (62338-75551)
- OXICLEAN Oxi Clean 21.5 Oz. Liquid Stain Remover (51693)
- THEOCHEM DISAPPEAR - 4/1 GL CASE, Spot and Stain Remover, 4PK (100053-99990-7G)
- SPRAY ‘N WASH® Stain Remover, 22 oz Spray Bottle, PK12 (62338-00230)
- Diversey Laundry Stain Removers