Shop All Specialty Cleaners
Diversey
Protein Spotter, Fresh Scent, 32 oz Bottle, PK6
Mfr # 5002611
Zoro # G301955914
product price: $137.99
/pk 6, $23.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Fresh
- Color Yellow
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 5002611
- Zoro # G301955914
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Protein Spotter |
Container Type | Bottle |
Fragrance | Fresh |
Color | Yellow |
Form | Liquid |
For Use On | Carpet; Fabric |
Package Type | Bottle |
Effective to Remove | Blood; Eggs; Vomit; Urine |
Recommended Dilution | RTU |
Surface | Carpet; Fabric |
Cleaner Form | Liquid |
Weight | 14.352 lbs |
Application | Carpet/Upholstery Cleaner |
Includes | Includes six bottles |
Description
Powerful formula removes organic spots from carpeting, including vomit and urine and blood. Can be used on most water safe-fabrics. Digests spots quickly, reducing cleaning time. Contains ammonia for thorough cleaning. Leaves behind a mild scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT CLEAN Flat Mop, Looped-End, Orange, Microfiber, PK5, FM518AM-O (FM518AM-O)
- DEWALT 8 gal Dust Extractor, HEPA/RRP, Wet/Dry, 115 V AC, 1 1/4 in Hose Diameter (DWV010)
- ATRIX Omega Toner and Dust Fine Filtration Filter Cartridge (31700-1P)
- TOUGH GUY Slide On Wet Mop Handle, Natural, Bamboo (4EMF9)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- DIVERSEY Suma EdenTM/MC D4.5, Liquid, 64 oz, PK4, 4PK (94374827)
- DIVERSEY Conditioner, 0.5 oz., PK180 (990685)
- DIVERSEY Gum Remover, 6.5 oz Aerosol Spray Can, PK12 (95628817)
- CLR PRO Fresh and Clean Garbage Disposal, Fresh Scent, PK30, 30PK (GDC-6)
- Diversey Specialty Cleaners