Shop All Kitchen Cleaners
Diversey
Professional Oven Grill Cleaner, Black
Mfr # DVOCBD991206
Zoro # G207480459
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Oven; Grill; Institutional; Industry; Commercial; Multipurpose; Multi Surface
- Fragrance Citrus
- Standards Kosher; NSF
- Cleaner Form Spray
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVOCBD991206
- Zoro # G207480459
- UPC # 807174540246
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Size | 19 fl oz (0.6 quart) |
Details
Item - All Purpose Cleaners | Professional Oven & Grill Cleaner |
Chemicals For Use On | Oven; Grill; Institutional; Industry; Commercial; Multipurpose; Multi Surface |
Fragrance | Citrus |
Standards | Kosher; NSF |
Cleaner Form | Spray |
Color | Black |
Description
Ovengrill cleaner features an institutional formula with heavyduty cleaning power that clings to surfaces for fast and easy cleaning of institutional, industrial and commercial surfaces Advanced design breaks down tough, bakedon grease and grime on contact to minimize scrubbing and scouring Extra cleaning power cleans away even the toughest carbonized soils Spray can conveniently sprays from any angle to penetrate toughtoreach areas Selfscouring action works immediately on warm or cold ovens Versatile design can also be used on grills, broilers, ventilating hoods, splash panels, steam tabletops, pots, pans, fryers and griddles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 11 gal Round Trash Can, Gray, Open Top, Plastic (FG294700GRAY)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop, Red, Microfiber (FGQ41000RD00)
- BASCO 5 gal Round Pail, Gray, High Density Polyethylene (ROP2150GRAY-M)
- FANTASTIK Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (306387)
- DIVERSEY Suma Oven and Grill Cleaner, Neutral, 32 oz, Spray Bottle, PK12 (948049)
- DIVERSEY Oven/Grill Cleaner, 32 oz., Solvent, PK12 (903529270)
- DIVERSEY Oven and Grill Cleaner, 32 oz., PK6 (94368241)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- DIVERSEY Oven/Grill Cleaner, 19 oz Black, PK 6 (DVOCBD991206CT)
- DIVERSEY Oven and Grill Cleaner, 1 gal., PK4 (957265280)
- BERKEL SLICERS Food Machine Oil (01-404675-00183)
- Diversey Kitchen Cleaners