Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Prespray Plus Carpet Cleaner, 1.5 L, PK2
Mfr # 93515034
Zoro # G3725775
original price:
$115.49
22% off
new price: $89.75
/pk 2, $44.88/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 1:40 to 1:320
- Size 1.5 L
- Container Type Hose End Sprayer
- RTU Yield per Container 16/127 gal
- Fragrance Floral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # 93515034
- Zoro # G3725775
- UPC # 807174528930
- Country of Origin Multiple
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1.5 L |
Container Size | 1.5 L |
Details
Item | Heavy Duty Prespray Plus |
Recommended Dilution | 1:40 to 1:320 |
Container Type | Hose End Sprayer |
RTU Yield per Container | 16/127 gal |
Fragrance | Floral |
Nonflammable | Yes |
Cleaner Form | Liquid |
Product Label | Heavy Duty Prespray Plus |
pH Level | 8.2 |
Primary Chemical | None |
Label Number | C9 |
Fits Dispenser Series | RTD |
Product Grouping | Floor Care |
Label Color Coding | Green |
pH Value | Neutral |
Features | Heavy Duty, pH Neutral |
Color | Yellow |
Description
Heavy Duty Prespray Plus, Label Number C9, Label Color Coding Green, Chemical Series No Series, Cleaner Form Liquid, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, pH Level 8.2, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:40 to 1:320, Concentrated, Fragrance Floral, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chemo Waste Bags, 0.5 gal., Clear, PK500 (3CUF5)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Blue, 11 in Dia, Open Top, High Quality Resin Blend (1971257)
- LAVELLE INDUSTRIES 18L Toilet Plunger (92-8A)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- DIVERSEY Carpet Spotter, 32 oz., pH 7.8, PK6 (913888)
- DIVERSEY Carpet Extraction Rinse, Floral Scent, 1 gal Bottle, PK4 (903730)
- DIVERSEY Carpet Spotter, 32 oz., Ammonia, Bottle (5002611)
- DIVERSEY Carpet Pre Treatment, 1 gal., Fruity (101109737)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- ENZYME MAGIC Mold Stain Cleaner, PK12 (3000153032)
- Diversey Carpet & Upholstery Cleaning Chemicals