Shop All Spray Bottles
Diversey
Preprinted Bottle, Plastic, 32 oz., PK12
Mfr # D03975
Zoro # G8347309
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear
- Material Plastic
- Includes (1) Trigger Sprayer
- Bottle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # D03975
- Zoro # G8347309
- UPC # 10807174546795
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Overall Height | 11 3/4 in |
Dip Tube Length | 9 7/8 in |
Closure Size | 28/410 |
Details
Item | Dilution System Trigger Spray Bottle |
Color | Clear |
Imprinting | Crew NA SC Non-Acid Bowl and Bathroom Disinfectant Cleaner |
Material | Plastic |
Includes | (1) Trigger Sprayer |
Bottle Material | Plastic |
Standards | EPA Registered |
Seal Material | Polyethylene Foam |
Graduation Markings | No |
Sprayer Color | Clear |
Closure Thread Style | 410 |
Dispensing Type | Stream |
Closure Diamenter | 28 mm |
Acid Resistant Seal | No |
Sprayer Material | Plastic |
Bottle Color | Clear |
Container Capacity | 32 oz |
Description
Dilution System Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting Crew NA SC Non-Acid Bowl and Bathroom Disinfectant Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (1) Trigger Sprayer, Standards EPA Registered, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE 60" Handle, Hardwood (6031-P-R)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- NOBLES/TENNANT GASKET - TANK REAR, 5680/5700 (222121)
- ROEBIC Roebic K-67BAG-12 Concentrate Bacterial Drain & Trap Cleaner - 16 oz. (148733)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130268)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130272)
- DIVERSEY Trigger Spray Bottle, 32oz, 11 3/4"H, PK12 (D03916)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D03920)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130256)
- TOLCO 2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack (130402)
- Diversey Spray Bottles