Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
Power Screen, Tropical Scent, Orange, PK10
Mfr # PWR-4O-10
Zoro # G4060714
product price: $32.89
/pk 10, $3.29/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Tropical
- Color Orange
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # PWR-4O-10
- Zoro # G4060714
- UPC # 855419003995
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Tropical |
Color | Orange |
Fixture Type | Urinal Screen |
Description
DiverseyTM Power Screen, Tropical Scent, Orange,10/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- R&B WIRE PRODUCTS X-Frame Foldable Collection Hamper, Black Powder Coating (698)
- QUICKIE 2 In 1 24 Push Broom (635SU)
- GENUINE JOE Dust Mop Complete Combo, 24" Cotton Head (GJO54101)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- DIVERSEY ekcoscreen Urinal Screen, Berry, PK12 (EKS-1P-12)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Purple/Lavender, PK10 (PWR-12P-10)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers