Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
Power Screen, Fresh Scent, Blue, PK10
Mfr # PWR-3B-10
Zoro # G4061021
product price: $33.85
/pk 10, $3.39/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Fresh
- Color Blue
- Weight 1.94 lbs
- Fixture Type Urinal Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # PWR-3B-10
- Zoro # G4061021
- UPC # 855419003988
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Fresh |
Color | Blue |
Weight | 1.94 lbs |
Fixture Type | Urinal Screen |
Description
DiverseyTM Power Screen, Fresh Scent, Blue, 10/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- TOUGH GUY 1 in Strip Wet Mop, 6 oz Dry Wt, Slide On Connection, Looped-End, White, Polyester/Rayon (22VA20)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Yellow, Fiberglass (1NFF4)
- DAYTON Vacuum Accessory Kit (783GA4)
- DIVERSEY ekcoscreen Urinal Screens, Mango Scent, Blue, PK12 (EKS-8BM-12)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- DIVERSEY ekcoscreen Urinal Screen, Apple, PK12 (EKS-2G-12)
- DIVERSEY ekcoscreen Urinal Screen, Tropical, PK12 (EKS-4O-12)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK144 (BWKU04CT)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers