Shop All Dishwashing Detergents
Diversey
Pot/Pan Detergent, For Optifill System, 2.5L, Blue
Mfr # DVO94977476
Zoro # G002501717
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Cleaner Container Size 84.5 fl oz (2.6 quart)
- Effective to Remove Soil Remover; Grease Remover; Spill Remover
- Color Blue
- Recommended Dilution 1:2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diversey
- MFR # DVO94977476
- Zoro # G002501717
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 84.5 fl oz (2.6 quart) |
Details
Item - Dishwashing | Suma Supreme Pot/Pan Detergent Refill |
Fragrance | Floral |
Effective to Remove | Soil Remover; Grease Remover; Spill Remover |
Color | Blue |
Recommended Dilution | 1:2500 |
Application | Pan; Pot; Dish; Food Service; Industry; Healthcare |
Description
Dish detergent features a super-concentrated, high-active formula that offers excellent grease-cutting performance to cut through your greasiest pots, pans, and food prep utensils. Thick, long-lasting suds work to quickly remove grease and food residue from soiled surfaces. Detergent is perfect for industries in foodservice, education, healthcare, lodging and more. Detergent is designed for use in the OptifillTM/MC dispensing system (sold separately).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Graffiti and Paint Remover Towels (9013049490)
- WARSAW CHEMICAL Subtle 4 NABC, Fresh Scent, 1-Quart, 12PK (63256-0000012)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- J. RACENSTEIN Bucket, Rectangular, Gray, 06 Gal (20-001)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Dishwasher Rinse Additive, 1 gal, Blue, PK4 (957273280)
- DIVERSEY Limon Pot And Pan Detergent, 2PK (DVOCBD95729360)
- DIVERSEY Dishwashing Detergent, 1 gal., Ammonia, PK4 (957252280)
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- DIVERSEY Suma Shine Portion Pak, 28g, 100/CT, White, PK 100 (DVO94622384)
- LIBMAN 2 in. W Plastic Handle Bottle Brush (39)
- Diversey Dishwashing Detergents