Shop All Dishwashing Detergents
Diversey
Pot and Pan Cleaner, 2.5 gal., Blue
Mfr # 914839
Zoro # G9197124
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Dishwashing Detergents and Rinses
- Washing Type Hand Wash
- Cleaner Form Liquid
- Cleaner Container Type Jug
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diversey
- MFR # 914839
- Zoro # G9197124
- UPC # 807174529661
- Country of Origin Canada
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 2.5 gal |
Degreaser Container Size | 2.50 gal. |
Size | 2.5 gal. |
Container Size | 2.5 gal |
Description
Dish Soap, Washing Type Hand Wash, Container Type Bag, Container Size 2.5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series No Series, Cleaner Form Liquid, Standards Halal, Kosher, Color Blue, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Recommended Dilution 1:256; 1:512
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Cleaner, Liquid, 55 gal., Drum (126985)
- SHINELINE SEAL 1 Gallon Floor Protectant (400404)
- FEDERAL FLOOR CARE Durable Blk Floor Sealer/Finish, 5 gal. (19536)
- BRIGHT AIR Air Freshener, 2.5 oz., Glass Jar, PK6 (BRI 900115)
- DIVERSEY Detergent, 1 gal., Brown, PK4 (01833276.)
- DIVERSEY Sanitizing Rinse, Hand Wash, Bottle, 2.5L (101105267)
- DIVERSEY Pot and Pan Cleaner, 32 oz., Unscented (101109768)
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990224)
- DIVERSEY Suma Pan-Clean D1.5, 2PK (DVO100839776)
- DIVERSEY Suma Shine Portion Pak, 28g, 100/CT, White, PK 100 (DVO94622384)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- Diversey Dishwashing Detergents